Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059893
- Mfr # PMH30510-8-10P-V
- Zoro # G322502753
product price:Â
$
23.25
/ea
Sold in multiples of 2 for
$46.50
Key Features
Replaces OEM Part
ARGO P3052000, ARGO P3052001, BALDWIN PT9210, DEMAG 988785, DIGOMA DGMH52001, FILTER-MART 287887, FILTER-X XH01977, FILTER-X XH01978, FILTRATION GROUP A30520DN1010, FILTREC D811C10A, FILTREC D811C10AV, FILTREC D811C10RA, JURA FILTRATION SH52521, MAHLE 280
Filter Media
PAPER
Height
7.88
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-10P-V
- Zoro #
- G322502753
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3052000, ARGO P3052001, BALDWIN PT9210, DEMAG 988785, DIGOMA DGMH52001, FILTER-MART 287887, FILTER-X XH01977, FILTER-X XH01978, FILTRATION GROUP A30520DN1010, FILTREC D811C10A, FILTREC D811C10AV, FILTREC D811C10RA, JURA FILTRATION SH52521, MAHLE 280
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.8
- OD Bottom
- 1.8
- OD Top
- 1.8
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.