HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059920
- Mfr # PFC820-9-25P-V
- Zoro # G322571384
product price:Â
$
29.49
/ea
Sold in multiples of 2 for
$58.98
Key Features
Replaces OEM Part
ARGO P3062302, FILTER-MART 287889, FILTREC D821C25A, FILTREC D821C25AV, FILTREC D821C25RA, JURA FILTRATION SH52602, MAIN FILTER MF0059920, MAIN FILTER MF0059921, MAIN FILTER MF0576015, STAUFF SD024K20B, STAUFF SD024K20B2, STAUFF SD024K20V, STAUFF SD024K20
Filter Media
PAPER
Height
9.21
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-9-25P-V
- Zoro #
- G322571384
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3062302, FILTER-MART 287889, FILTREC D821C25A, FILTREC D821C25AV, FILTREC D821C25RA, JURA FILTRATION SH52602, MAIN FILTER MF0059920, MAIN FILTER MF0059921, MAIN FILTER MF0576015, STAUFF SD024K20B, STAUFF SD024K20B2, STAUFF SD024K20V, STAUFF SD024K20
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 1.11
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.18
- OD Bottom
- 9.21
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.