Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059943
- Mfr # PAR308-7-10P-V
- Zoro # G522493066
product price:Â
$
24.65
/ea
Sold in multiples of 2 for
$49.30
Key Features
Replaces OEM Part
ARGO P3081701, BUSSE HE817, FILTER-X XH02008, FILTREC D840C10A, FILTREC D840C10AV, FILTREC D840C10RA, MAIN FILTER MF0059943, MAIN FILTER MF0576052, MAIN FILTER MF0576053, NATIONAL FILTERS 14119208210, WIX D10A10CAV, WIX D10A10CRA
Filter Media
PAPER
Height
6.69
Micron Rating
10
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-10P-V
- Zoro #
- G522493066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3081701, BUSSE HE817, FILTER-X XH02008, FILTREC D840C10A, FILTREC D840C10AV, FILTREC D840C10RA, MAIN FILTER MF0059943, MAIN FILTER MF0576052, MAIN FILTER MF0576053, NATIONAL FILTERS 14119208210, WIX D10A10CAV, WIX D10A10CRA
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- OD Top
- 3.15
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.