HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059950
- Mfr # PAR308-7-25G-HC-V
- Zoro # G122541082
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3081718, FILTER-X XH02015, FILTREC D840G25B, FILTREC D840G25BV, HYDAC/HYCON 0817D020BHK, HYDAC/HYCON 3817D20BHK, HY-PRO HP32HL725MB, HY-PRO HP32HL725MV, JURA FILTRATION SH52259, MAIN FILTER MF0059950, MAIN FILTER MF0576065, WIX D10A25GBV
Filter Media
MICROGLASS
Height
6.65
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-7-25G-HC-V
- Zoro #
- G122541082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.65
Details
- Replaces OEM Part
- ARGO V3081718, FILTER-X XH02015, FILTREC D840G25B, FILTREC D840G25BV, HYDAC/HYCON 0817D020BHK, HYDAC/HYCON 3817D20BHK, HY-PRO HP32HL725MB, HY-PRO HP32HL725MV, JURA FILTRATION SH52259, MAIN FILTER MF0059950, MAIN FILTER MF0576065, WIX D10A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.16
- Collapse Pressure
- 3045
- OD Bottom
- 3.16
- ID Top
- 1.6
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.