HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059978
- Mfr # PFA170-3-40SS-V
- Zoro # G822473157
product price:Â
$
57.59
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 190Z140A, FILTER-MART 051199, FILTER-X XH02042, FILTREC D910T40, FILTREC D910T40A, FILTREC D910T40AV, FLUID POWER EXPRESS FA070106, HY-PRO HP17L240WB, HY-PRO HP17L240WV, MAHLE P170EAL403N1, MAIN FILTER MF0059978, MAIN FILTER MF057610
Filter Media
304 SS WIRE
Height
2.62
Micron Rating
40
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA170-3-40SS-V
- Zoro #
- G822473157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.62
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) 190Z140A, FILTER-MART 051199, FILTER-X XH02042, FILTREC D910T40, FILTREC D910T40A, FILTREC D910T40AV, FLUID POWER EXPRESS FA070106, HY-PRO HP17L240WB, HY-PRO HP17L240WV, MAHLE P170EAL403N1, MAIN FILTER MF0059978, MAIN FILTER MF057610
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 365
- ID Top
- 0.77
- OD Top
- 2.18
- OD Bottom
- 2.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.