HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060044
- Mfr # PFC60-6-20G-V
- Zoro # G822483606
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
EPPENSTEINER 9110H20SLA000P, EPPENSTEINER E400HL110H20, FILTER-MART 050403, FILTER-X XH02110, FILTREC DHD110E20B, FILTREC DHD110E20V, HYDAC/HYCON 0110D020BN, HYDAC/HYCON 0110D020BNV, HY-PRO HP06DNL725MSB, MAIN FILTER MF0060044, MAIN FILTER MF0060045, NATI
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-20G-V
- Zoro #
- G822483606
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9110H20SLA000P, EPPENSTEINER E400HL110H20, FILTER-MART 050403, FILTER-X XH02110, FILTREC DHD110E20B, FILTREC DHD110E20V, HYDAC/HYCON 0110D020BN, HYDAC/HYCON 0110D020BNV, HY-PRO HP06DNL725MSB, MAIN FILTER MF0060044, MAIN FILTER MF0060045, NATI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.