Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060124
- Mfr # PFC160-5-3G-V
- Zoro # G822466005
product price:Â
$
26.39
/ea
Sold in multiples of 2 for
$52.78
Key Features
Replaces OEM Part
EPPENSTEINER 9160H3SLA000P, EPPENSTEINER E400HL160H3, FILTER-MART 050407, FILTER-X XH02149, FILTREC DHD160E03B, FILTREC DHD160E03V, HYDAC/HYCON 0160D003BN, HYDAC/HYCON 0160D003BNV, HY-PRO HP16DNL53MSB, HY-PRO HP16DNL53MSV, MAIN FILTER MF0060123, MAIN FILT
Filter Media
MICROGLASS
Height
5
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-3G-V
- Zoro #
- G822466005
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H3SLA000P, EPPENSTEINER E400HL160H3, FILTER-MART 050407, FILTER-X XH02149, FILTREC DHD160E03B, FILTREC DHD160E03V, HYDAC/HYCON 0160D003BN, HYDAC/HYCON 0160D003BNV, HY-PRO HP16DNL53MSB, HY-PRO HP16DNL53MSV, MAIN FILTER MF0060123, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.