HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060316
- Mfr # PFC330-7-5G-V
- Zoro # G522471323
product price:Â
$
53.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H6SLA000P, EPPENSTEINER E400HL330H6, FILTER-X XH02237, FILTREC DHD330E05B, FILTREC DHD330E05V, HYDAC/HYCON 0330D005BN, HYDAC/HYCON 0330D005BNV, HY-PRO HP33DNL76MSB, HY-PRO HP33DNL76MSV, MAIN FILTER MF0060315, MAIN FILTER MF0060316, NATION
Filter Media
MICROGLASS
Height
7.04
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-5G-V
- Zoro #
- G522471323
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9330H6SLA000P, EPPENSTEINER E400HL330H6, FILTER-X XH02237, FILTREC DHD330E05B, FILTREC DHD330E05V, HYDAC/HYCON 0330D005BN, HYDAC/HYCON 0330D005BNV, HY-PRO HP33DNL76MSB, HY-PRO HP33DNL76MSV, MAIN FILTER MF0060315, MAIN FILTER MF0060316, NATION
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.