Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060385
- Mfr # PFC60-4-100SS-V
- Zoro # G822477414
product price:Â
$
41.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH02271, FILTREC DHD60B100B, FILTREC DHD60B100V, HYDAC/HYCON 0060D100W, HYDAC/HYCON 0060D100WV, JURA FILTRATION SH75146, MAIN FILTER MF0060385, MAIN FILTER MF0509326, NATIONAL FILTERS 185202149SS, SEPARATION TECHNOLOGIES H060D100W, STAUFF SE014B1
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-100SS-V
- Zoro #
- G822477414
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02271, FILTREC DHD60B100B, FILTREC DHD60B100V, HYDAC/HYCON 0060D100W, HYDAC/HYCON 0060D100WV, JURA FILTRATION SH75146, MAIN FILTER MF0060385, MAIN FILTER MF0509326, NATIONAL FILTERS 185202149SS, SEPARATION TECHNOLOGIES H060D100W, STAUFF SE014B1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.