Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060440
- Mfr # PFC330-14-150SS-V
- Zoro # G922552820
product price:Â
$
86.39
/ea
Key Features
Replaces OEM Part
MAIN FILTER MF0060440, MAIN FILTER MF0504434, MAIN FILTER MF0576380, MAIN FILTER MF0576381, WIX D45B149BV, WIX D45B150BV
Height
13.74
Micron Rating
150
ID Top
1.9
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-150SS-V
- Zoro #
- G922552820
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MAIN FILTER MF0060440, MAIN FILTER MF0504434, MAIN FILTER MF0576380, MAIN FILTER MF0576381, WIX D45B149BV, WIX D45B150BV
- Micron Rating
- 150
- ID Top
- 1.9
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
- OD Top
- 3.03
- OD Bottom
- 3.03