HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060446
- Mfr # PFC330-14-5P-V
- Zoro # G322560586
product price:Â
$
25.45
/ea
Sold in multiples of 2 for
$50.90
Key Features
Replaces OEM Part
EPPENSTEINER 9660P5A000P, FILTER-X XH02303, FILTREC DHD660D05B, FILTREC DHD660D05V, HYDAC/HYCON 0660D005P, HYDAC/HYCON 0660D005PV, MAIN FILTER MF0060446, MAIN FILTER MF0060447, NATIONAL FILTERS 185525, PARKER G03194, STAUFF SE160D05B, STAUFF SE160D05B2, S
Filter Media
PAPER
Height
13.74
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-14-5P-V
- Zoro #
- G322560586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.74
Details
- Replaces OEM Part
- EPPENSTEINER 9660P5A000P, FILTER-X XH02303, FILTREC DHD660D05B, FILTREC DHD660D05V, HYDAC/HYCON 0660D005P, HYDAC/HYCON 0660D005PV, MAIN FILTER MF0060446, MAIN FILTER MF0060447, NATIONAL FILTERS 185525, PARKER G03194, STAUFF SE160D05B, STAUFF SE160D05B2, S
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
- OD Bottom
- 3.03
- Beta Ratio 1
- 2/5/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.