HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060507
- Mfr # PHY990-19-20G-HC-V
- Zoro # G322512981
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990H20B, FILTREC DHD990H20V, HYDAC/HYCON 0990D020BH3HC, HYDAC/HYCON 0990D020BH3HCV, HYDAC/HYCON 0990D020BHHC, HYDAC/HYCON 0990D020BHHC2, HYDAC/HYCON 0990D020BHHCV, HY-PRO HP33DHL1925MB, HY-PRO HP33DHL1925MV, MAIN FILTER MF0060506, MAIN FILTER M
Filter Media
MICROGLASS
Height
19.17
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-20G-HC-V
- Zoro #
- G322512981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC DHD990H20B, FILTREC DHD990H20V, HYDAC/HYCON 0990D020BH3HC, HYDAC/HYCON 0990D020BH3HCV, HYDAC/HYCON 0990D020BHHC, HYDAC/HYCON 0990D020BHHC2, HYDAC/HYCON 0990D020BHHCV, HY-PRO HP33DHL1925MB, HY-PRO HP33DHL1925MV, MAIN FILTER MF0060506, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.