Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060539
- Mfr # PMH60-11-25SS-HC-V
- Zoro # G922486699
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Height
11.18
Micron Rating
25
OD Bottom
1.75
Collapse Pressure
3045
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-25SS-HC-V
- Zoro #
- G922486699
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- OD Top
- 1.75
- ID Top
- 0.87
- Replaces OEM Part
- FILTREC DLD150T25B, FILTREC DLD150T25V, HY-PRO HP48HL1125WB, HY-PRO HP48HL1125WV, INTERNORMEN 300143, INTERNORMEN 300650, INTERNORMEN 01E15025GHREP, INTERNORMEN 01E15025GHREV, MAIN FILTER MF0060539, MAIN FILTER MF0421589, SWIFT SF001361125WCHP, SWIFT SF00
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.