Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060541
- Mfr # PMH60-11-500SS-HC-V
- Zoro # G922475600
product price:Â
$
77.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD150T500B, FILTREC DLD150T500V, MAIN FILTER MF0060541, MAIN FILTER MF0576421, WIX D49B500TV
Height
11.18
Micron Rating
500
OD Bottom
1.75
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-500SS-HC-V
- Zoro #
- G922475600
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150T500B, FILTREC DLD150T500V, MAIN FILTER MF0060541, MAIN FILTER MF0576421, WIX D49B500TV
- Micron Rating
- 500
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- OD Top
- 1.75
- Filter Media
- 304 SS WIRE
- ID Top
- 0.87
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.