HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060563
- Mfr # PMH170-7-20G-V
- Zoro # G022473469
product price:Â
$
57.45
/ea
Key Features
Replaces OEM Part
FILTREC DLD170E20B, FILTREC DLD170E20V, HY-PRO HP28NL725MB, HY-PRO HP28NL725MV, INTERNORMEN 300150, INTERNORMEN 318954, INTERNORMEN 01E17025VG30EP, INTERNORMEN 01E17025VG30EV, JURA FILTRATION SH65081, MAIN FILTER MF0060563, MAIN FILTER MF0060564, NATIONAL
Filter Media
MICROGLASS
Height
7.05
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-20G-V
- Zoro #
- G022473469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170E20B, FILTREC DLD170E20V, HY-PRO HP28NL725MB, HY-PRO HP28NL725MV, INTERNORMEN 300150, INTERNORMEN 318954, INTERNORMEN 01E17025VG30EP, INTERNORMEN 01E17025VG30EV, JURA FILTRATION SH65081, MAIN FILTER MF0060563, MAIN FILTER MF0060564, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.