Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060575
- Mfr # PMH170-7-250SS-HC-V
- Zoro # G322513483
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T250B, FILTREC DLD170T250V, INTERNORMEN 319135, INTERNORMEN 01E170250GHREP, INTERNORMEN 01E170250GHREV, MAIN FILTER MF0060575, MAIN FILTER MF0060576, WIX D50B250TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
250
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-250SS-HC-V
- Zoro #
- G322513483
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170T250B, FILTREC DLD170T250V, INTERNORMEN 319135, INTERNORMEN 01E170250GHREP, INTERNORMEN 01E170250GHREV, MAIN FILTER MF0060575, MAIN FILTER MF0060576, WIX D50B250TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.