Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060589
- Mfr # PMH170-9-10P-V
- Zoro # G622467387
product price:Â
$
52.65
/ea
Key Features
Replaces OEM Part
FILTREC DLD240D10B, FILTREC DLD240D10V, MAIN FILTER MF0060589, MAIN FILTER MF0060590, WIX D51B10DV
Filter Media
PAPER
Height
9.02
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-10P-V
- Zoro #
- G622467387
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240D10B, FILTREC DLD240D10V, MAIN FILTER MF0060589, MAIN FILTER MF0060590, WIX D51B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.