Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060600
- Mfr # PMH170-9-20G-V
- Zoro # G322500629
product price:Â
$
61.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD240E20B, FILTREC DLD240E20V, HY-PRO HP28NL925MB, HY-PRO HP28NL925MV, INTERNORMEN 300190, INTERNORMEN 314701, INTERNORMEN 01E24025VG30EP, INTERNORMEN 01E24025VG30EV, MAIN FILTER MF0060599, MAIN FILTER MF0060600, WIX D51B20EV
Filter Media
MICROGLASS
Height
9.02
Micron Rating
20
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-20G-V
- Zoro #
- G322500629
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240E20B, FILTREC DLD240E20V, HY-PRO HP28NL925MB, HY-PRO HP28NL925MV, INTERNORMEN 300190, INTERNORMEN 314701, INTERNORMEN 01E24025VG30EP, INTERNORMEN 01E24025VG30EV, MAIN FILTER MF0060599, MAIN FILTER MF0060600, WIX D51B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.