Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060611
- Mfr # PMH170-9-130SS-HC-V
- Zoro # G622518461
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240T130B, FILTREC DLD240T130V, HY-PRO HP28HL9130WB, HY-PRO HP28HL9130WV, INTERNORMEN 311420, INTERNORMEN 01E240130GHREP, INTERNORMEN 01E240130GHREV, MAIN FILTER MF0060611, MAIN FILTER MF0576430, WIX D51B130TV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
125
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-130SS-HC-V
- Zoro #
- G622518461
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240T130B, FILTREC DLD240T130V, HY-PRO HP28HL9130WB, HY-PRO HP28HL9130WV, INTERNORMEN 311420, INTERNORMEN 01E240130GHREP, INTERNORMEN 01E240130GHREV, MAIN FILTER MF0060611, MAIN FILTER MF0576430, WIX D51B130TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.