HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060621
- Mfr # PMH170-12-25SS-V
- Zoro # G322549536
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360B25B, FILTREC DLD360B25V, HY-PRO HP28NL1225WB, HY-PRO HP28NL1225WV, INTERNORMEN 300237, INTERNORMEN 01E36025G30EP, INTERNORMEN 01E36025G30EV, MAIN FILTER MF0060621, MAIN FILTER MF0576436, WIX D52B25BV
Filter Media
304 SS WIRE
Height
12.17
Micron Rating
25
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-25SS-V
- Zoro #
- G322549536
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360B25B, FILTREC DLD360B25V, HY-PRO HP28NL1225WB, HY-PRO HP28NL1225WV, INTERNORMEN 300237, INTERNORMEN 01E36025G30EP, INTERNORMEN 01E36025G30EV, MAIN FILTER MF0060621, MAIN FILTER MF0576436, WIX D52B25BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.