HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060626
- Mfr # PMH170-12-10P-V
- Zoro # G822570504
product price:Â
$
33.49
/ea
Sold in multiples of 2 for
$66.98
Key Features
Replaces OEM Part
FILTREC DLD360D10B, FILTREC DLD360D10V, MAIN FILTER MF0060625, MAIN FILTER MF0060626, WIX D52B10DV
Filter Media
PAPER
Height
12.17
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-10P-V
- Zoro #
- G822570504
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360D10B, FILTREC DLD360D10V, MAIN FILTER MF0060625, MAIN FILTER MF0060626, WIX D52B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.