HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060635
- Mfr # PMH170-12-20G-V
- Zoro # G322536796
product price:Â
$
44.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH04852, FILTREC DLD360E20B, FILTREC DLD360E20V, HY-PRO HP28NL1225MB, HY-PRO HP28NL1225MV, INTERNORMEN 300234, INTERNORMEN 300702, INTERNORMEN 01E36025VG30EP, INTERNORMEN 01E36025VG30EV, JURA FILTRATION SH65106, MAIN FILTER MF0060635, MAIN FILTER
Filter Media
MICROGLASS
Height
12.17
Micron Rating
20
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-20G-V
- Zoro #
- G322536796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.17
Details
- Replaces OEM Part
- FILTER-X XH04852, FILTREC DLD360E20B, FILTREC DLD360E20V, HY-PRO HP28NL1225MB, HY-PRO HP28NL1225MV, INTERNORMEN 300234, INTERNORMEN 300702, INTERNORMEN 01E36025VG30EP, INTERNORMEN 01E36025VG30EV, JURA FILTRATION SH65106, MAIN FILTER MF0060635, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.35
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.