HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060640
- Mfr # PMH170-12-5G-HC-V
- Zoro # G622541247
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360F05B, FILTREC DLD360F05V, HY-PRO HP28HL126MB, HY-PRO HP28HL126MV, INTERNORMEN 300243, INTERNORMEN 01E3606VGHREP, INTERNORMEN 01E3606VGHREV, MAIN FILTER MF0060639, MAIN FILTER MF0060640, PARKER 938175Q, WIX D52B05FV
Filter Media
MICROGLASS
Height
12.21
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-5G-HC-V
- Zoro #
- G622541247
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360F05B, FILTREC DLD360F05V, HY-PRO HP28HL126MB, HY-PRO HP28HL126MV, INTERNORMEN 300243, INTERNORMEN 01E3606VGHREP, INTERNORMEN 01E3606VGHREV, MAIN FILTER MF0060639, MAIN FILTER MF0060640, PARKER 938175Q, WIX D52B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.