Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060664
- Mfr # PMH170-16-10P-V
- Zoro # G922502535
product price:Â
$
79.25
/ea
Key Features
Height
16.3
Micron Rating
10
Beta Ratio 1
2/10/2026
Replaces OEM Part
FILTREC DLD450D10B, FILTREC DLD450D10V, MAIN FILTER MF0060663, MAIN FILTER MF0060664, WIX D53B10DV
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-10P-V
- Zoro #
- G922502535
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Replaces OEM Part
- FILTREC DLD450D10B, FILTREC DLD450D10V, MAIN FILTER MF0060663, MAIN FILTER MF0060664, WIX D53B10DV
- OD Bottom
- 2.36
- OD Top
- 2.36
- Filter Media
- PAPER
- ID Top
- 1.35
- Collapse Pressure
- 435
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.