Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060665
- Mfr # PMH170-16-20P-V
- Zoro # G022529395
product price:Â
$
79.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD450D20B, FILTREC DLD450D20V, MAIN FILTER MF0060665, MAIN FILTER MF0060666, WIX D53B20DV
Filter Media
PAPER
Height
16.3
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-20P-V
- Zoro #
- G022529395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.3
Details
- Replaces OEM Part
- FILTREC DLD450D20B, FILTREC DLD450D20V, MAIN FILTER MF0060665, MAIN FILTER MF0060666, WIX D53B20DV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.35
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.