HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060734
- Mfr # PMH60-4-20P-V
- Zoro # G622461354
product price:Â
$
27.69
/ea
Sold in multiples of 2 for
$55.38
Key Features
Replaces OEM Part
FILTREC DLD60D20B, FILTREC DLD60D20V, INTERNORMEN 311549, INTERNORMEN 01E6025P30EP, INTERNORMEN 01E6025P30EV, MAIN FILTER MF0060734, MAIN FILTER MF0060735, WIX D55B20DV
Filter Media
PAPER
Height
4.25
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-20P-V
- Zoro #
- G622461354
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60D20B, FILTREC DLD60D20V, INTERNORMEN 311549, INTERNORMEN 01E6025P30EP, INTERNORMEN 01E6025P30EV, MAIN FILTER MF0060734, MAIN FILTER MF0060735, WIX D55B20DV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.