HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060741
- Mfr # PMH60-4-10G-V
- Zoro # G822467644
product price:Â
$
28.89
/ea
Sold in multiples of 2 for
$57.78
Key Features
Replaces OEM Part
FILTREC DLD60E10B, FILTREC DLD60E10V, HIAB FOCO 195464, HY-PRO HP48NL410MB, HY-PRO HP48NL410MV, HY-PRO HP48NL416MB, HY-PRO HP48NL416MV, INTERNORMEN 300073, INTERNORMEN 300599, INTERNORMEN 01E6010VG30EP, INTERNORMEN 01E6010VG30EV, JURA FILTRATION SH65020,
Filter Media
MICROGLASS
Height
4.25
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-10G-V
- Zoro #
- G822467644
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60E10B, FILTREC DLD60E10V, HIAB FOCO 195464, HY-PRO HP48NL410MB, HY-PRO HP48NL410MV, HY-PRO HP48NL416MB, HY-PRO HP48NL416MV, INTERNORMEN 300073, INTERNORMEN 300599, INTERNORMEN 01E6010VG30EP, INTERNORMEN 01E6010VG30EV, JURA FILTRATION SH65020,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.