Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060743
- Mfr # PMH60-4-20G-V
- Zoro # G522502195
product price:Â
$
28.89
/ea
Sold in multiples of 2 for
$57.78
Key Features
Replaces OEM Part
FILTREC DLD60E20B, FILTREC DLD60E20V, HY-PRO HP48NL425MB, HY-PRO HP48NL425MV, INTERNORMEN 300077, INTERNORMEN 01E6025VG30EP, INTERNORMEN 01E6025VG30EV, MAIN FILTER MF0060742, MAIN FILTER MF0060743, WIX D55B20EV
Filter Media
MICROGLASS
Height
4.25
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-20G-V
- Zoro #
- G522502195
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60E20B, FILTREC DLD60E20V, HY-PRO HP48NL425MB, HY-PRO HP48NL425MV, INTERNORMEN 300077, INTERNORMEN 01E6025VG30EP, INTERNORMEN 01E6025VG30EV, MAIN FILTER MF0060742, MAIN FILTER MF0060743, WIX D55B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- OD Top
- 1.75
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.