Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060747
- Mfr # PMH60-4-5G-HC-V
- Zoro # G622506420
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD60F05B, FILTREC DLD60F05V, HY-PRO HP48HL46MB, HY-PRO HP48HL46MV, INTERNORMEN 300084, INTERNORMEN 309618, INTERNORMEN 01E606VGHREP, INTERNORMEN 01E606VGHREV, MAIN FILTER MF0060746, MAIN FILTER MF0060747, WIX D55B05FV
Filter Media
MICROGLASS
Height
4.3
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-5G-HC-V
- Zoro #
- G622506420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.3
Details
- Replaces OEM Part
- FILTREC DLD60F05B, FILTREC DLD60F05V, HY-PRO HP48HL46MB, HY-PRO HP48HL46MV, INTERNORMEN 300084, INTERNORMEN 309618, INTERNORMEN 01E606VGHREP, INTERNORMEN 01E606VGHREV, MAIN FILTER MF0060746, MAIN FILTER MF0060747, WIX D55B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.