Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060754
- Mfr # PMH60-4-130SS-HC-V
- Zoro # G522465902
product price:Â
$
46.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T130B, FILTREC DLD60T130V, HY-PRO HP48HL4130WB, HY-PRO HP48HL4130WV, INTERNORMEN 304941, INTERNORMEN 01E60130GHREP, INTERNORMEN 01E60130GHREV, MAIN FILTER MF0060754, MAIN FILTER MF0576457, WIX D55B130TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
125
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-130SS-HC-V
- Zoro #
- G522465902
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60T130B, FILTREC DLD60T130V, HY-PRO HP48HL4130WB, HY-PRO HP48HL4130WV, INTERNORMEN 304941, INTERNORMEN 01E60130GHREP, INTERNORMEN 01E60130GHREV, MAIN FILTER MF0060754, MAIN FILTER MF0576457, WIX D55B130TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.