Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060761
- Mfr # PMH600-20-1000SS-V
- Zoro # G822526341
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900B1000B, FILTREC DLD900B1000V, HY-PRO HP59NL191000WB, HY-PRO HP59NL191000WV, INTERNORMEN 318840, INTERNORMEN 01E9001000G30EP, INTERNORMEN 01E9001000G30EV, MAIN FILTER MF0060761, MAIN FILTER MF0576459, WIX D56B1000BV
Filter Media
304 SS WIRE
Height
19.49
Micron Rating
1000
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-1000SS-V
- Zoro #
- G822526341
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900B1000B, FILTREC DLD900B1000V, HY-PRO HP59NL191000WB, HY-PRO HP59NL191000WV, INTERNORMEN 318840, INTERNORMEN 01E9001000G30EP, INTERNORMEN 01E9001000G30EV, MAIN FILTER MF0060761, MAIN FILTER MF0576459, WIX D56B1000BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 1000
- OD Top
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
Dimensions
- Height
- 19.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.