Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060777
Mfr # PMH600-20-3G-V
Zoro # G822517165
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900E03B, FILTREC DLD900E03V, HY-PRO HP59NL193MB, HY-PRO HP59NL193MV, INTERNORMEN 317518, INTERNORMEN 01E9003VG30EP, INTERNORMEN 01E9003VG30EV, MAIN FILTER MF0060777, MAIN FILTER MF0060778, WIX D56B03EV
Filter Media
MICROGLASS
Height
19.49
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-3G-V
- Zoro #
- G822517165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.49
Details
- Replaces OEM Part
- FILTREC DLD900E03B, FILTREC DLD900E03V, HY-PRO HP59NL193MB, HY-PRO HP59NL193MV, INTERNORMEN 317518, INTERNORMEN 01E9003VG30EP, INTERNORMEN 01E9003VG30EV, MAIN FILTER MF0060777, MAIN FILTER MF0060778, WIX D56B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Top
- 3.03
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/3
- ID Top
- 1.9