Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060832
- Mfr # PMH60-7-5G-HC-V
- Zoro # G622533303
product price:Â
$
64.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH04794, FILTREC DLD90F05B, FILTREC DLD90F05V, HY-PRO HP48HL76MB, HY-PRO HP48HL76MV, INTERNORMEN 300117, INTERNORMEN 310812, INTERNORMEN 01E906VGHREP, INTERNORMEN 01E906VGHREV, JURA FILTRATION SH65052, MAIN FILTER MF0060831, MAIN FILTER MF0060832
Filter Media
MICROGLASS
Height
6.85
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-5G-HC-V
- Zoro #
- G622533303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.85
Details
- Replaces OEM Part
- FILTER-X XH04794, FILTREC DLD90F05B, FILTREC DLD90F05V, HY-PRO HP48HL76MB, HY-PRO HP48HL76MV, INTERNORMEN 300117, INTERNORMEN 310812, INTERNORMEN 01E906VGHREP, INTERNORMEN 01E906VGHREV, JURA FILTRATION SH65052, MAIN FILTER MF0060831, MAIN FILTER MF0060832
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.