HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060844
- Mfr # PMH60-7-40SS-HC-V
- Zoro # G122463490
product price:Â
$
57.45
/ea
Key Features
Replaces OEM Part
FILTREC DLD90T40B, FILTREC DLD90T40V, HY-PRO HP48HL740WB, HY-PRO HP48HL740WV, INTERNORMEN 300115, INTERNORMEN 01E9040GHREP, INTERNORMEN 01E9040GHREV, MAIN FILTER MF0060843, MAIN FILTER MF0060844, SWIFT SF00403740WCHP, SWIFT SF00403740WCVHP, WIX D57B40TV
Filter Media
304 SS WIRE
Height
6.85
Micron Rating
40
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-40SS-HC-V
- Zoro #
- G122463490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.85
Details
- Replaces OEM Part
- FILTREC DLD90T40B, FILTREC DLD90T40V, HY-PRO HP48HL740WB, HY-PRO HP48HL740WV, INTERNORMEN 300115, INTERNORMEN 01E9040GHREP, INTERNORMEN 01E9040GHREV, MAIN FILTER MF0060843, MAIN FILTER MF0060844, SWIFT SF00403740WCHP, SWIFT SF00403740WCVHP, WIX D57B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.