Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060875
- Mfr # PMH8505-4-10SS-HC
- Zoro # G822502680
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189105G10F000P, FILTER-X XH02338, FILTREC DMD0005W10B, HY-PRO HP151L410W, INTERNORMEN 306466, INTERNORMEN 04PI910510GHREO, MAHLE PI9105DRGVST10, MAIN FILTER MF0060875, NATIONAL FILTERS 106111155, NATIONAL FILTERS 131111155, REXROTH 189105G10F
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-10SS-HC
- Zoro #
- G822502680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 189105G10F000P, FILTER-X XH02338, FILTREC DMD0005W10B, HY-PRO HP151L410W, INTERNORMEN 306466, INTERNORMEN 04PI910510GHREO, MAHLE PI9105DRGVST10, MAIN FILTER MF0060875, NATIONAL FILTERS 106111155, NATIONAL FILTERS 131111155, REXROTH 189105G10F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.