Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061009
- Mfr # PMH8515-10-10SS
- Zoro # G122555171
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188130G10E000P, FILTER-X XH02403, FILTREC DMD0030B10B, HY-PRO HP800L1010W, INTERNORMEN 306511, INTERNORMEN 04PI813010G16EO, MAHLE PI8130DRG10, MAIN FILTER MF0061009, NATIONAL FILTERS 106111129, NATIONAL FILTERS 13111112910SS, REXROTH 188130G1
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-10SS
- Zoro #
- G122555171
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188130G10E000P, FILTER-X XH02403, FILTREC DMD0030B10B, HY-PRO HP800L1010W, INTERNORMEN 306511, INTERNORMEN 04PI813010G16EO, MAHLE PI8130DRG10, MAIN FILTER MF0061009, NATIONAL FILTERS 106111129, NATIONAL FILTERS 13111112910SS, REXROTH 188130G1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.32
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.