Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061021
- Mfr # PMH8515-10-3G
- Zoro # G322554998
product price:Â
$
57.65
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2943, DONALDSON DT0805UM, DONALDSON P174295, DONALDSON P567097, EPPENSTEINER 182130H3SLE000P, EPPENSTEINER 182130H3XLE000P, FILTER-MART 050642, FILTER-X XH02409, FILTRATION GROUP M0030DN2003, FILTREC DMD0030E03B, FINN FILTER (PARKER) FC5013F0
Filter Media
MICROGLASS
Height
10.04
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-3G
- Zoro #
- G322554998
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2943, DONALDSON DT0805UM, DONALDSON P174295, DONALDSON P567097, EPPENSTEINER 182130H3SLE000P, EPPENSTEINER 182130H3XLE000P, FILTER-MART 050642, FILTER-X XH02409, FILTRATION GROUP M0030DN2003, FILTREC DMD0030E03B, FINN FILTER (PARKER) FC5013F0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32