HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061029
- Mfr # PMH8515-10-3G-HC
- Zoro # G922543286
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Height
10.13
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-3G-HC
- Zoro #
- G922543286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.13
Details
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 3.32
- ID Top
- 1.88
- Replaces OEM Part
- AIRFIL AFKOVL2943KP, DONALDSON P560713, EPPENSTEINER 182230H3SLF000P, EPPENSTEINER 182230H3XLF000P, FILTER-MART 050627, FILTER-X XH02413, FILTREC DMD0030F03B, FINN FILTER (PARKER) FC5013A003BS, FINN FILTER (PARKER) FFKPVL15013A3ABS, HYDAC/HYCON 1269241, H
- OD Bottom
- 3.3
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.