HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061047
- Mfr # PMH8515-15-100SS
- Zoro # G322500513
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188545G100E000P, FILTER-X XH02422, FILTREC DMD0045B100B, HYDAC/HYCON 1269162, HYDAC/HYCON 2450D100W, HY-PRO HP1200L15100W, IMEX IMM10082370, INTERNORMEN 306520, INTERNORMEN 04PI8545100G16EO, JURA FILTRATION SH84065, MAHLE PI8545DRG100, MAIN F
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
100
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-100SS
- Zoro #
- G322500513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- EPPENSTEINER 188545G100E000P, FILTER-X XH02422, FILTREC DMD0045B100B, HYDAC/HYCON 1269162, HYDAC/HYCON 2450D100W, HY-PRO HP1200L15100W, IMEX IMM10082370, INTERNORMEN 306520, INTERNORMEN 04PI8545100G16EO, JURA FILTRATION SH84065, MAHLE PI8545DRG100, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.