HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061051
- Mfr # PMH8515-15-25SS
- Zoro # G322565086
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188245G25E000P, FILTER-X XH02424, FILTREC DMD0045B25B, HY-PRO HP1200L1525W, INTERNORMEN 301054, INTERNORMEN 04PI824525G16EO, JURA FILTRATION SH84047, MAHLE PI8245DRG25, MAIN FILTER MF0061051, NATIONAL FILTERS 106111136, NATIONAL FILTERS 13111
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
25
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-25SS
- Zoro #
- G322565086
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188245G25E000P, FILTER-X XH02424, FILTREC DMD0045B25B, HY-PRO HP1200L1525W, INTERNORMEN 301054, INTERNORMEN 04PI824525G16EO, JURA FILTRATION SH84047, MAHLE PI8245DRG25, MAIN FILTER MF0061051, NATIONAL FILTERS 106111136, NATIONAL FILTERS 13111
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.32
- ID Top
- 1.88
- OD Top
- 3.32
- Collapse Pressure
- 435
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.