HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061056
- Mfr # PMH8515-15-500SS
- Zoro # G822509382
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045B500B, HY-PRO HP1200L15500W, MAHLE 77725542, MAHLE PI8845DRG500, MAIN FILTER MF0061056, SWIFT SF12015500W, WIX D63B500BB
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
500
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-500SS
- Zoro #
- G822509382
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0045B500B, HY-PRO HP1200L15500W, MAHLE 77725542, MAHLE PI8845DRG500, MAIN FILTER MF0061056, SWIFT SF12015500W, WIX D63B500BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Top
- 3.32
- OD Bottom
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.