Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061061
- Mfr # PMH8515-15-20P
- Zoro # G122551616
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
DONALDSON P174298, EPPENSTEINER 181045P25E000P, FILTER-X XH02428, FILTREC DMD0045D20B, JURA FILTRATION SH84101, MAHLE PI1045MIC25, MAIN FILTER MF0061061, NATIONAL FILTERS 105184533, NORMAN U7127, PARKER G02869, PARKER PR2869, PTI/TEXTRON PG120DH, PUROLATO
Filter Media
PAPER
Height
14.69
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-20P
- Zoro #
- G122551616
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P174298, EPPENSTEINER 181045P25E000P, FILTER-X XH02428, FILTREC DMD0045D20B, JURA FILTRATION SH84101, MAHLE PI1045MIC25, MAIN FILTER MF0061061, NATIONAL FILTERS 105184533, NORMAN U7127, PARKER G02869, PARKER PR2869, PTI/TEXTRON PG120DH, PUROLATO
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.