Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061085
- Mfr # PMH8515-15-40SS-HC
- Zoro # G822557154
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189345G40F000P, FILTER-X XH02440, FILTREC DMD0045W40B, HY-PRO HP1201L1540W, INTERNORMEN 306524, INTERNORMEN 04PI934540GHREO, MAHLE PI9345DRGVST40, MAIN FILTER MF0061085, NATIONAL FILTERS 106111172, NATIONAL FILTERS 131111172, REXROTH 189345G4
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-40SS-HC
- Zoro #
- G822557154
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189345G40F000P, FILTER-X XH02440, FILTREC DMD0045W40B, HY-PRO HP1201L1540W, INTERNORMEN 306524, INTERNORMEN 04PI934540GHREO, MAHLE PI9345DRGVST40, MAIN FILTER MF0061085, NATIONAL FILTERS 106111172, NATIONAL FILTERS 131111172, REXROTH 189345G4
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- ID Top
- 1.88
- OD Top
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.