HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061091
- Mfr # PMH024-8-10SS-B
- Zoro # G822509368
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02443, FILTREC DMD024B10B, INTERNORMEN 306677, INTERNORMEN 0485202410G16BP, JURA FILTRATION SH64002, MAHLE 852024DRG10, MAIN FILTER MF0061091, WIX D65B10BB
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
10
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-10SS-B
- Zoro #
- G822509368
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02443, FILTREC DMD024B10B, INTERNORMEN 306677, INTERNORMEN 0485202410G16BP, JURA FILTRATION SH64002, MAHLE 852024DRG10, MAIN FILTER MF0061091, WIX D65B10BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 5.91
- ID Top
- 3.5
- ID Bottom
- 3.5
- OD Top
- 5.91
- Collapse Pressure
- 305
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.