Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061093
- Mfr # PMH024-8-25SS-B
- Zoro # G922531726
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Height
7.76
Micron Rating
25
ID Bottom
3.5
Collapse Pressure
305
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-25SS-B
- Zoro #
- G922531726
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
- ID Top
- 3.5
- OD Bottom
- 5.91
- OD Top
- 5.91
- Replaces OEM Part
- EPPENSTEINER B10516G25, FILTER-X XH02444, FILTREC DMD024B25B, INTERNORMEN 306678, INTERNORMEN 0485202425G16BP, MAHLE 852024DRG25, MAIN FILTER MF0061093, WIX D65B25BB
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.