Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061123
Mfr # PMH034-6-5G-V
Zoro # G822476660
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
Filter Media
MICROGLASS
Height
5.66
Micron Rating
5
OD Bottom
3.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-5G-V
- Zoro #
- G822476660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.08
- OD Top
- 3.06
- ID Top
- 1.09
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435