HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061124
- Mfr # PMH034-6-5G-V
- Zoro # G922467452
product price:Â
$
65.35
/ea
Key Features
Height
5.66
Micron Rating
5
OD Top
3.06
Collapse Pressure
435
Replaces OEM Part
AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-5G-V
- Zoro #
- G922467452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Micron Rating
- 5
- OD Top
- 3.06
- Collapse Pressure
- 435
- Replaces OEM Part
- AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.08
- ID Top
- 1.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.