Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061132
- Mfr # PMH034-6-5G-HC-V
- Zoro # G022497885
product price:Â
$
91.79
/ea
Key Features
Replaces OEM Part
FILTREC DMD034F05B, FILTREC DMD034F05V, MAIN FILTER MF0061131, MAIN FILTER MF0061132, PUROLATOR/FACET 2034EAH064N1, WIX D66B05FV
Filter Media
MICROGLASS
Height
5.68
Micron Rating
5
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-5G-HC-V
- Zoro #
- G022497885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.68
Details
- Replaces OEM Part
- FILTREC DMD034F05B, FILTREC DMD034F05V, MAIN FILTER MF0061131, MAIN FILTER MF0061132, PUROLATOR/FACET 2034EAH064N1, WIX D66B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.09
- Collapse Pressure
- 3045
- OD Top
- 3.06
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.