HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061171
- Mfr # PMH070-8-100SS-B
- Zoro # G622568510
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200G100G000P, FILTER-X XH02472, FILTREC DMD070B100B, HY-PRO HP388L8100WB, INTERNORMEN 306730, INTERNORMEN 04852070100G16BP, MAHLE 852070DRG100, MAIN FILTER MF0061171, PARKER G02932, PUROLATOR/FACET 2070EAM1003N1, SEPARATION TECHNOLOGIES ST1
Filter Media
304 SS WIRE
Height
8.07
Micron Rating
100
ID Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-100SS-B
- Zoro #
- G622568510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200G100G000P, FILTER-X XH02472, FILTREC DMD070B100B, HY-PRO HP388L8100WB, INTERNORMEN 306730, INTERNORMEN 04852070100G16BP, MAHLE 852070DRG100, MAIN FILTER MF0061171, PARKER G02932, PUROLATOR/FACET 2070EAM1003N1, SEPARATION TECHNOLOGIES ST1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- OD Bottom
- 5.91
- ID Top
- 3.5
- OD Top
- 5.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.