HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061173
- Mfr # PMH070-8-10SS-B
- Zoro # G622546457
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200G10G000P, FILTER-X XH02473, FILTREC DMD070B10B, HY-PRO HP388L810WB, JURA FILTRATION SH64120, MAHLE 852070DRG10, MAIN FILTER MF0061173, PARKER G02929, PUROLATOR/FACET 2070EAM103N1, SEPARATION TECHNOLOGIES ST1637, STAUFF LL050B10B, STAUFF
Filter Media
304 SS WIRE
Height
8.07
Micron Rating
10
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-10SS-B
- Zoro #
- G622546457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200G10G000P, FILTER-X XH02473, FILTREC DMD070B10B, HY-PRO HP388L810WB, JURA FILTRATION SH64120, MAHLE 852070DRG10, MAIN FILTER MF0061173, PARKER G02929, PUROLATOR/FACET 2070EAM103N1, SEPARATION TECHNOLOGIES ST1637, STAUFF LL050B10B, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 5.91
- OD Top
- 5.91
- Collapse Pressure
- 305
- ID Bottom
- 3.5
- ID Top
- 3.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.